Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

316 2'' X 2'' 150# HEX HOSE ADAPTOR A351

SFP.31622HOSE - UNSPSC 0
5267164002961 1
316 2'' X 2'' 150# HEX HOSE ADAPTOR A351 316 2'' X 2'' 150# HEX HOSE ADAPTOR A351
316 2'' X 2'' 150# HEX HOSE ADAPTOR A351

316 2'' X 2'' 150# HEX HOSE ADAPTOR A351 — SFP.31622HOSE
  • 316 .25'' X .25'' 150# HEX HOSE ADAPTOR A351 — SFP.316.25.25HOSE
  • 316 .375'' X .375'' 150# HEX HOSE ADAPTOR A351 — SFP.316.375.375HOSE
  • 316 .5'' X .5'' 150# HEX HOSE ADAPTOR A351 — SFP.316.5.5HOSE
  • 316 .75'' X .75'' 150# HEX HOSE ADAPTOR A351 — SFP.316.75.75HOSE
  • 316 1.25'' X 1.25'' 150# HEX HOSE ADAPTOR A351 — SFP.3161.251.25HOSE
  • 316 1.5'' X 1.5'' 150# HEX HOSE ADAPTOR A351 — SFP.3161.51.5HOSE
  • 316 1'' X 1'' 150# HEX HOSE ADAPTOR A351 — SFP.31611HOSE
  • 316 2'' X 2'' 150# HEX HOSE ADAPTOR A351 — SFP.31622HOSE

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Connection Thread 2 inch
Connection-piece diameter 52.5 mm
Width across flats      65 mm || Wrench size 65 mm || 65 mm
Thread Type Male thread
ASTM ASTM A351 || Standard Specification for Castings, Austenitic, for Pressure-Containing Parts || ASTM A351
Design Hose Adapter
Form Straight
Material 316 || AISI 316 - Stainless steel || Stainless steel AISI 316
Pipe Diameter 2 in
Surface PL || Plain || Plain
EAN 4068362234996

Is Often Bought With

You Might Also Like